text.skipToContent text.skipToNavigation


0319-03

0319 Series SAE 37° (JIC) Flare Sleeve

Item #100141351
each

Alternate Products

Product details

  • Steel JIC Tube Sleeve
  • 3/16" Tube OD

Specifications

No. of Ends 1
End Types JIC 37°
Fitting Type Sleeve
Fitting Description Sleeve Three Piece
End Size 3/16 JIC Tube Sleeve
Material Steel
Fitting Angle Straight
SAE Reference No. 070115
Overall Length 0.34 in
Tube O.D. 3/16 in
End Types 2 JIC 37°
Weight 0.006 LB

You May Also Like