text.skipToContent text.skipToNavigation


0319-05-SS

0319 Series SAE 37° (JIC) Flare Sleeve

Item #100141357
each
    Shipment Options

Product details

  • Stainless Steel JIC Tube Sleeve
  • 5/16" Tube OD

Specifications

No. of Ends 1
End Types JIC 37°
Fitting Type Sleeve
Fitting Description Sleeve Three Piece
End Size 5/16 JIC Tube Sleeve
Material Stainless Steel
Fitting Angle Straight
SAE Reference No. 070115
Overall Length 0.44 in
Tube O.D. 5/16 in
End Types 2 JIC 37°
Weight 0.01 LB

You May Also Like