Product details
- Stainless Steel JIC Tube Sleeve
- 3/8" Tube OD
Specifications
No. of Ends | 1 |
End Size | 3/8 JIC Tube Sleeve |
Overall Length | 0.5 in |
Material | Stainless Steel |
Tube O.D. | 3/8 in |
Fitting Type | Sleeve |
End Types 2 | JIC 37° |
End Types | JIC 37° |
Fitting Angle | Straight |
Fitting Description | Sleeve Three Piece |
SAE Reference No. | 070115 |
Weight | 0.01 LB |