text.skipToContent text.skipToNavigation


0319-08-B

0319 Series SAE 37° (JIC) Flare Sleeve

Item #100141362
each

Product details

  • Brass JIC Tube Sleeve
  • 1/2" Tube OD

Specifications

No. of Ends 1
End Types JIC 37°
Fitting Type Sleeve
Fitting Description Sleeve Three Piece
End Size 1/2 JIC Tube Sleeve
Material Brass
Fitting Angle Straight
SAE Reference No. 070115
Overall Length 0.56 in
Tube O.D. 1/2 in
End Types 2 JIC 37°
Weight 0.019 LB

You May Also Like