Product details
- Stainless Steel JIC Tube Sleeve
- 5/8" Tube OD
Specifications
SAE Reference No. | 070115 |
No. of Ends | 1 |
Fitting Type | Sleeve |
Fitting Angle | Straight |
End Types 2 | JIC 37° |
Material | Stainless Steel |
Overall Length | 0.66 in |
Tube O.D. | 5/8 in |
Fitting Description | Sleeve Three Piece |
End Types | JIC 37° |
End Size | 5/8 JIC Tube Sleeve |
Weight | 0.019 LB |