text.skipToContent text.skipToNavigation


0319-24-SS

0319 Series SAE 37° (JIC) Flare Sleeve

Item #100141376
each
    Shipment Options

Product details

  • Stainless Steel JIC Tube Sleeve
  • 1 1/2" Tube OD

Specifications

No. of Ends 1
End Types JIC 37°
Fitting Type Sleeve
Fitting Description Sleeve Three Piece
End Size 1 1/2 JIC Tube Sleeve
Material Stainless Steel
Fitting Angle Straight
SAE Reference No. 070115
Overall Length 1.12 in
Tube O.D. 1 1/2 in
End Types 2 JIC 37°
Weight 0.117 LB

You May Also Like