text.skipToContent text.skipToNavigation


0319-24

0319 Series SAE 37° (JIC) Flare Sleeve

Item #100141375
each

Alternate Products

Product details

  • Steel JIC Tube Sleeve
  • 1 1/2" Tube OD

Specifications

No. of Ends 1
End Types JIC 37°
Fitting Type Sleeve
Fitting Description Sleeve Three Piece
End Size 1 1/2 JIC Tube Sleeve
Material Steel
Fitting Angle Straight
SAE Reference No. 070115
Overall Length 1.12 in
Tube O.D. 1 1/2 in
End Types 2 JIC 37°
Weight 0.12 LB

You May Also Like