text.skipToContent text.skipToNavigation


0319-32

0319 Series SAE 37° (JIC) Flare Sleeve

Item #100141377
each

Alternate Products

Product details

  • Steel JIC Tube Sleeve
  • 2" Tube OD

Specifications

No. of Ends 1
End Types JIC 37°
Fitting Type Sleeve
Fitting Description Sleeve Three Piece
End Size 2 JIC Tube Sleeve
Material Steel
Fitting Angle Straight
SAE Reference No. 070115
Overall Length 1.19 in
Tube O.D. 2 in
End Types 2 JIC 37°
Weight 0.25 LB

You May Also Like