Product details
- Bore to Male JIC
- 1/4" Tube O.D. to 1/4" Male JIC
Specifications
End Size | 1/4 JIC(m), M26(m) |
Tube O.D. | 1/4 in |
Tube Outside Diameter | 1/4 in |
SAE Reference No. | N/A |
Fitting Angle | Straight |
Fitting Type | Adapter |
Fitting Description | Bore to Male JIC |
End Types 2 | JIC 37°, Weld |
Hex Size | 1/2 in |
End Types | JIC 37° & Weld |
Male Tube O.D. | 1/4 in |
No. of Ends | 2 |
Material | Steel |
Weight | 0.025 LB |