text.skipToContent text.skipToNavigation


0403-05-04

SAE 37° (JIC) Flare

Item #100141381

Product details

  • Bore to Male JIC
  • 5/16" Tube O.D. to 1/4" Male JIC

Specifications

No. of Ends 2
End Types JIC 37° & Weld
Fitting Type Adapter
Fitting Description Bore to Male JIC
End Size 1/4 Weld-On(f)
5/16 JIC(m)
Material Steel
Fitting Angle Straight
SAE Reference No. N/A
Tube Outside Diameter 5/16 in
Hex Size 1/2 in
Tube O.D. 1/4 in
Male Tube O.D. 1/4 in
End Types 2 JIC 37°
Weld
Weight 0.02 LB

You May Also Like