text.skipToContent text.skipToNavigation


0403-05-05

SAE 37° (JIC) Flare

Item #100141382
each

Alternate Products

Product details

  • Bore to Male JIC
  • 5/16" Tube O.D. to 5/16" Male JIC

Specifications

No. of Ends 2
End Types JIC 37° & Weld
Fitting Type Adapter
Fitting Description Bore to Male JIC
End Size 5/16 Weld-On(f)
5/16 JIC(m)
Material Steel
Fitting Angle Straight
SAE Reference No. N/A
Tube Outside Diameter 5/16 in
Hex Size 9/16 in
Tube O.D. 5/16 in
Male Tube O.D. 5/16 in
End Types 2 Weld
JIC 37°
Weight 0.03 LB

You May Also Like