text.skipToContent text.skipToNavigation


0403-06-08

SAE 37° (JIC) Flare

Item #100141384
each
    Shipment Options

Product details

  • Bore to Male JIC
  • 3/8" Tube O.D. to 1/2" Male JIC

Specifications

No. of Ends 2
End Types JIC 37° & Weld
Fitting Type Adapter
Fitting Description Bore to Male JIC
End Size 1/2 Weld-On(f)
3/8 JIC(m)
Material Steel
Fitting Angle Straight
SAE Reference No. N/A
Tube Outside Diameter 3/8 in
Hex Size 13/16 in
Tube O.D. 3/8 in
Male Tube O.D. 1/2 in
End Types 2 Weld
JIC 37°
Weight 0.09 LB

You May Also Like