text.skipToContent text.skipToNavigation


0403-08-10

SAE 37° (JIC) Flare

Item #100141387

Product details

  • Bore to Male JIC
  • 1/2" Tube O.D. to 5/8" Male JIC

Specifications

No. of Ends 2
End Types JIC 37° & Weld
Fitting Type Adapter
Fitting Description Bore to Male JIC
End Size M26(m)
1/2 JIC(m)
Material Steel
Fitting Angle Straight
SAE Reference No. N/A
Tube Outside Diameter 1/2 in
Hex Size 15/16 in
Tube O.D. 1/2 in
Male Tube O.D. 5/8 in
End Types 2 Weld
JIC 37°
Weight 0.131 LB

You May Also Like