text.skipToContent text.skipToNavigation


0403-10-08

SAE 37° (JIC) Flare

Item #100141388
each

Product details

  • Bore to Male JIC
  • 5/8" Tube O.D. to 1/2" Male JIC

Specifications

No. of Ends 2
End Types JIC 37° & Weld
Fitting Type Adapter
Fitting Description Bore to Male JIC
End Size 1/2 Weld-On(f)
5/8 JIC(m)
Material Steel
Fitting Angle Straight
SAE Reference No. N/A
Tube Outside Diameter 5/8 in
Hex Size 15/16 in
Tube O.D. 5/8 in
Male Tube O.D. 1/2 in
End Types 2 JIC 37°
Weld
Weight 0.087 LB

You May Also Like