text.skipToContent text.skipToNavigation


0403-12-08

SAE 37° (JIC) Flare

Item #100141391
each
    Shipment Options

Product details

  • Bore to Male JIC
  • 3/4" Tube O.D. to 1/2" Male JIC

Specifications

No. of Ends 2
End Types JIC 37° & Weld
Fitting Type Adapter
Fitting Description Bore to Male JIC
End Size 3/4 JIC(m)
1/2 Weld-On(f)
Material Steel
Fitting Angle Straight
SAE Reference No. N/A
Tube Outside Diameter 3/4 in
Hex Size 1 1/4 in
Tube O.D. 3/4 in
Male Tube O.D. 1/2 in
End Types 2 JIC 37°
Weld
Weight 0.081 LB

You May Also Like