text.skipToContent text.skipToNavigation


0403-14-14

SAE 37° (JIC) Flare

Item #100141394

Product details

  • Bore to Male JIC
  • 7/8" Tube O.D. to 7/8" Male JIC

Specifications

No. of Ends 2
End Types JIC 37° & Weld
Fitting Type Adapter
Fitting Description Bore to Male JIC
End Size 7/8 JIC(m)
7/8 Weld(f)
Material Steel
Fitting Angle Straight
SAE Reference No. N/A
Tube Outside Diameter 7/8 in
Hex Size 1 1/2 in
Tube O.D. 7/8 in
Male Tube O.D. 7/8 in
End Types 2 Weld
JIC 37°
Weight 0.235 LB

You May Also Like