text.skipToContent text.skipToNavigation


0403-24-20

SAE 37° (JIC) Flare

Item #100141399

Product details

  • Bore to Male JIC
  • 1 1/2" Tube O.D. to 1 1/4" Male JIC

Specifications

No. of Ends 2
End Types JIC 37° & Weld
Fitting Type Adapter
Fitting Description Bore to Male JIC
End Size 1 1/4 Weld(f)
1 1/2 JIC(m)
Material Steel
Fitting Angle Straight
SAE Reference No. N/A
Tube Outside Diameter 1 1/2 in
Hex Size 2 in
Tube O.D. 1 1/2 in
Male Tube O.D. 1 1/4 in
End Types 2 JIC 37°
Weld
Weight 0.361 LB

You May Also Like