text.skipToContent text.skipToNavigation


0403-TS-06-06

SAE 37° (JIC) Flare

Item #100141402
each
    Shipment Options

Product details

  • Male JIC Tube Spud for 3/8" Tube

Specifications

No. of Ends 2
End Types JIC 37° & Weld
Fitting Type Adapter
Fitting Description Male JIC Tube Spud
End Size 3/8 JIC(m)
M26(m)
Material Steel
Fitting Angle Straight
SAE Reference No. N/A
Bore Dia. 3/8 in
Hex Size 5/8 in
Overall Length 0.843 in
Tube O.D. 3/8 in
End Types 2 Weld
JIC 37°
Weight 0.031 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison