text.skipToContent text.skipToNavigation


0403-TS-08-08

SAE 37° (JIC) Flare

Item #100141403
each
    Shipment Options

Product details

  • Male JIC Tube Spud for 1/2" Tube

Specifications

No. of Ends 2
End Types JIC 37° & Weld
Fitting Type Adapter
Fitting Description Male JIC Tube Spud
End Size M26(m)
1/2 JIC(m)
Material Steel
Fitting Angle Straight
SAE Reference No. N/A
Bore Dia. 1/2 in
Hex Size 13/16 in
Overall Length 0.937 in
Tube O.D. 1/2 in
End Types 2 JIC 37°
Weld
Weight 0.05 LB

You May Also Like