text.skipToContent text.skipToNavigation


0403-TS-10-10

SAE 37° (JIC) Flare

Item #100141404

Product details

  • Male JIC Tube Spud for 5/8" Tube

Specifications

No. of Ends 2
End Types JIC 37° & Weld
Fitting Type Adapter
Fitting Description Male JIC Tube Spud
End Size 5/8 JIC(m)
5/8 Weld(m)
Material Steel
Fitting Angle Straight
SAE Reference No. N/A
Bore Dia. 5/8 in
Hex Size 15/16 in
Overall Length 1.093 in
Tube O.D. 5/8 in
End Types 2 Weld
JIC 37°
Weight 0.0 LB

You May Also Like