Product details
- Male JIC Tube Spud for 1" Tube
Specifications
End Size | 1 JIC(m), 1 Weld(m) |
End Types 2 | JIC 37°, Weld |
Fitting Description | Male JIC Tube Spud |
SAE Reference No. | N/A |
End Types | JIC 37° & Weld |
Overall Length | 1.281 in |
Hex Size | 1 3/8 in |
Material | Steel |
Tube O.D. | 1 in |
No. of Ends | 2 |
Fitting Angle | Straight |
Fitting Type | Adapter |
Weight | 0.213 LB |