text.skipToContent text.skipToNavigation


0403-TS-20-20

SAE 37° (JIC) Flare

Item #100146148
each
    Shipment Options

Product details

  • Male JIC Tube Spud for 1 1/4" Tube

Specifications

No. of Ends 2
End Types JIC 37° & Weld
Fitting Type Adapter
Fitting Description Male JIC Tube Spud
End Size 1 1/4 JIC(m)
M26(m)
Material Steel
Fitting Angle Straight
SAE Reference No. N/A
Bore Dia. 1 1/4 in
Hex Size 1 11/16 in
Overall Length 1.328 in
Tube O.D. 1 1/4 in
End Types 2 JIC 37°
Weld
Weight 0.35 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison