Product details
- Bore to Male Pipe Adapter
- 3/8" Tube O.D. to 3/8" Male Pipe
Specifications
SAE Reference No. | N/A |
Fitting Description | Bore to Male Pipe |
Length | 7/8 in |
No. of Ends | 2 |
Hex Size | 3/4 in |
Fitting Type | Straight |
Pipe Size | 0.375 in |
End Size | 3/8 NPT(m), 3/8 Weld-On(f) |
Tube O.D. | 3/8 in |
Material | Steel |
Tube Outside Diameter | 3/8 in |
NPTF Thread | 3/8-18 |
End Types | NPT & Tube |
Weight | 0.08 LB |