text.skipToContent text.skipToNavigation


0404-10-06

Pipe

Item #100141409
each

Product details

  • Bore to Male Pipe Adapter
  • 5/8" Tube O.D. to 3/8" Male Pipe

Specifications

No. of Ends 2
End Types NPT & Tube
Fitting Type Straight
Fitting Description Bore to Male Pipe
End Size 3/8 NPT(m)
5/8 Weld-On(f)
Material Steel
SAE Reference No. N/A
Pipe Size 3/8 in
Tube Outside Diameter 5/8 in
NPTF Thread 3/8-18
Length 0.843 in
Hex Size 13/16 in
Tube O.D. 5/8 in
Weight 0.0 LB

You May Also Like