text.skipToContent text.skipToNavigation


0404-10-08

Pipe

Item #100141410
each
    Shipment Options

Product details

  • Bore to Male Pipe Adapter
  • 5/8" Tube O.D. to 1/2" Male Pipe

Specifications

No. of Ends 2
End Types NPT & Tube
Fitting Type Straight
Fitting Description Bore to Male Pipe
End Size 1/2 NPT(m)
5/8 Weld-On(f)
Material Steel
SAE Reference No. N/A
Pipe Size 1/2 in
Tube Outside Diameter 5/8 in
NPTF Thread 1/2-14
Length 5/8 in
Hex Size 15/16 in
Tube O.D. 5/8 in
Weight 0.102 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison