text.skipToContent text.skipToNavigation


0404-12-12

Pipe

Item #100141411

Product details

  • Bore to Male Pipe Adapter
  • 3/4" Tube O.D. to 3/4" Male Pipe

Specifications

No. of Ends 2
End Types NPT & Tube
Fitting Type Straight
Fitting Description Bore to Male Pipe
End Size 3/4 NPT(m)
3/4 Weld-On(f)
Material Steel
SAE Reference No. N/A
Pipe Size 3/4 in
Tube Outside Diameter 3/4 in
NPTF Thread 3/4-14
Length 1.093 in
Hex Size 1 1/8 in
Tube O.D. 3/4 in
Weight 0.152 LB

You May Also Like