text.skipToContent text.skipToNavigation


0404-16-12

Pipe

Item #100141412
each

Product details

  • Bore to Male Pipe Adapter
  • 1" Tube O.D. to 3/4" Male Pipe

Specifications

No. of Ends 2
End Types NPT & Tube
Fitting Type Straight
Fitting Description Bore to Male Pipe
End Size 1 Weld-On(f)
3/4 NPT(m)
Material Steel
SAE Reference No. N/A
Pipe Size 3/4 in
Tube Outside Diameter 1 in
NPTF Thread 3/4-16
Length 1.26 in
Hex Size 1 1/4 in
Tube O.D. 1 in
Weight 0.19 LB

You May Also Like