text.skipToContent text.skipToNavigation


0404-16-16

Pipe

Item #100141413

Product details

  • Bore to Male Pipe Adapter
  • 1" Tube O.D. to 1" Male Pipe

Specifications

No. of Ends 2
End Types NPT & Tube
Fitting Type Straight
Fitting Description Bore to Male Pipe
End Size 1 NPT(m)
1 Weld-On(f)
Material Steel
SAE Reference No. N/A
Pipe Size 1 in
Tube Outside Diameter 1 in
NPTF Thread 1-11 1/2
Length 1.312 in
Hex Size 1 3/8 in
Tube O.D. 1 in
Weight 0.272 LB

You May Also Like