text.skipToContent text.skipToNavigation


0404-20-20

Pipe

Item #100141414
each
    Shipment Options

Product details

  • Bore to Male Pipe Adapter
  • 1 1/4" Tube O.D. to 1 1/4" Male Pipe

Specifications

No. of Ends 2
End Types NPT & Tube
Fitting Type Straight
Fitting Description Bore to Male Pipe
End Size 1 1/4 NPT(m)
1 1/4 Weld-On(f)
Material Steel
SAE Reference No. N/A
Pipe Size 1 1/4 in
Tube Outside Diameter 1 1/4 in
NPTF Thread 1 1/4-11 1/2
Length 1.406 in
Hex Size 1 11/16 in
Tube O.D. 1 1/4 in
Weight 0.431 LB

You May Also Like