text.skipToContent text.skipToNavigation


0404-32-32

Pipe

Item #100141416

Product details

  • Bore to Male Pipe Adapter
  • 2" Tube O.D. to 2" Male Pipe

Specifications

No. of Ends 2
End Types NPT & Tube
Fitting Type Straight
Fitting Description Bore to Male Pipe
End Size 2 NPT(m)
2 Weld-On(f)
Material Steel
SAE Reference No. N/A
Pipe Size 2 in
Tube Outside Diameter 2 in
NPTF Thread 2-11 1/2 in
Length 1.781 in
Hex Size 2 5/8 in
Tube O.D. 2 in
Weight 0.0 LB

You May Also Like