text.skipToContent text.skipToNavigation


0405-06-04

Pipe

Item #100141417
each
    Shipment Options

Product details

  • Bore to Female Pipe for 3/8" Tube to 1/4" Female Pipe

Specifications

No. of Ends 2
End Types NPT & Tube
Fitting Type Straight
Fitting Description Bore to Female Pipe
End Size 3/8 Weld-On(f)
1/4 NPT(f)
Material Steel
SAE Reference No. N/A
Overall Length 0.843 in
Female Pipe Size 1/4 in
Hex Size 3/4 in
Tube O.D. 3/8 in
Weight 0.0 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison