text.skipToContent text.skipToNavigation


0405-20-20

Pipe

Item #100141418
each
    Shipment Options

Product details

  • Bore to Female Pipe for 1 1/4" Tube to 1 1/4" Female Pipe

Specifications

No. of Ends 2
End Types NPT & Tube
Fitting Type Straight
Fitting Description Bore to Female Pipe
End Size 1 1/4 Weld-On(f)
1 1/4 NPT(f)
Material Steel
SAE Reference No. N/A
Overall Length 1.531 in
Female Pipe Size 1 1/4 in
Hex Size 2 in
Tube O.D. 1 1/4 in
Weight 0.76 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison