text.skipToContent text.skipToNavigation


0900-12-12

SAE 37° (JIC) Flare

Item #100141419
each

Product details

  • Bore to Female JIC Swivel
  • 3/4" Bore to 3/4" Female JIC

Specifications

No. of Ends 3
End Types JIC 37° & Weld
Fitting Type Weld
Fitting Description Bore to Female JIC Swivel
End Size M26(m)
3/4 JIC(f)
Material Steel
Fitting Angle Straight, Swivel
SAE Reference No. N/A
Bore Dia. 3/4 in
Across Wrench Flats 1 1/4 in
Overall Length 1 5/8 in
Tube O.D. 3/4 in
End Types 2 Weld
JIC 37°
Weight 0.0 LB

You May Also Like