Product details
- Female Pipe Swivel to Male Pipe
- 1/8" Female Pipe Swivel to 1/8" Male Pipe
Specifications
Male Pipe Size | 1/8 in |
Thread (Old Data - Do Not Use) | 1/8-27 Male Pipe |
SAE Reference No. | 140130 |
No. of Ends | 2 |
Series | MP-FPS STRAIGHT |
Length | 0.940 in |
NPSM Swivel Nut | 1/8-27 |
End Types | NPT - All Ends |
End Size | 1/8 NPSM(f), 1/8 NPT(m) |
Fitting Description | Female Pipe Swivel to Male Pipe |
Fitting Type | Straight, Swivel |
Female Pipe Size | 1/8 in |
Hex Size | 9/16 in |
Material | Steel |
Style | Straight Male |
Weight | 0.037 LB |