text.skipToContent text.skipToNavigation


1404-02-04-SS

Pipe

Item #100141424
each
    Shipment Options

Product details

  • Female Pipe Swivel to Male Pipe
  • 1/4" Female Pipe Swivel to 1/8" Male Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types NPT - All Ends
Fitting Type Straight, Swivel
Fitting Description Female Pipe Swivel to Male Pipe
End Size 1/4 NPSM(f)
1/8 NPT(m)
Material Stainless Steel
SAE Reference No. 140130
Style Straight Male
Female Pipe Size 1/4 in
Series MP-FPS STRAIGHT
NPSM Swivel Nut 1/4-18 
Length 1 in
Hex Size 11/16 in
Male Pipe Size 1/8 in
Thread (Old Data - Do Not Use) 1/8-27  Male Pipe
Weight 0.132 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison