text.skipToContent text.skipToNavigation


1404-04-06-SS

Pipe

Item #100141431
each
    Shipment Options

Product details

  • Female Pipe Swivel to Male Pipe
  • 3/8" Female Pipe Swivel to 1/4" Male Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types NPT - All Ends
Fitting Type Straight, Swivel
Fitting Description Female Pipe Swivel to Male Pipe
End Size 3/8 NPSM(f)
1/4 NPT(m)
Material Stainless Steel
SAE Reference No. 140130
Style Straight Male
Female Pipe Size 3/8 in
Series MP-FPS STRAIGHT
NPSM Swivel Nut 3/8-18 
Length 1 1/4 in
Hex Size 7/8 in
Male Pipe Size 1/4 in
Thread (Old Data - Do Not Use) 1/4-18  Male Pipe
Weight 0.12 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison