Product details
- Female Pipe Swivel to Male Pipe
- 1/2" Female Pipe Swivel to 3/8" Male Pipe
- Stainless Steel
Specifications
End Size | 3/8 NPT(m), 1/2 NPSM(f) |
SAE Reference No. | 140130 |
End Types | NPT - All Ends |
Fitting Description | Female Pipe Swivel to Male Pipe |
Material | Stainless Steel |
No. of Ends | 2 |
Series | MP-FPS STRAIGHT |
Length | 1.310 in |
Male Pipe Size | 3/8 in |
Fitting Type | Straight, Swivel |
Female Pipe Size | 1/2 in |
Thread (Old Data - Do Not Use) | 3/8-18 Male Pipe |
Style | Straight Male |
Hex Size | 1 in |
NPSM Swivel Nut | 1/2-14 |
Weight | 0.2 LB |