Product details
- Female Pipe Swivel to Male Pipe
- 3/4" Female Pipe Swivel to 1/2" Male Pipe
- Stainless Steel
Specifications
End Size | 1/2 NPT(m), 3/4 NPSM(f) |
SAE Reference No. | 140130 |
Thread (Old Data - Do Not Use) | 1/2-14 Male Pipe |
Length | 1 3/4 in |
NPSM Swivel Nut | 3/4-14 |
Style | Straight Male |
Male Pipe Size | 1/2 in |
Material | Stainless Steel |
No. of Ends | 2 |
Series | MP-FPS STRAIGHT |
Hex Size | 1 1/4 in |
Fitting Type | Straight, Swivel |
End Types | NPT - All Ends |
Female Pipe Size | 3/4 in |
Fitting Description | Female Pipe Swivel to Male Pipe |
Weight | 0.43 LB |