text.skipToContent text.skipToNavigation


1404-08-12

Pipe

Item #100141446

Alternate Products

Product details

  • Female Pipe Swivel to Male Pipe
  • 3/4" Female Pipe Swivel to 1/2" Male Pipe

Specifications

No. of Ends 2
End Types NPT - All Ends
Fitting Type Straight, Swivel
Fitting Description Female Pipe Swivel to Male Pipe
End Size 3/4 NPSM(f)
1/2 NPT(m)
Material Steel
SAE Reference No. 140130
Style Straight Male
Female Pipe Size 3/4 in
Series MP-FPS STRAIGHT
NPSM Swivel Nut 3/4-14 
Length 1 3/4 in
Hex Size 1 1/4 in
Male Pipe Size 1/2 in
Thread (Old Data - Do Not Use) 1/2-14  Male Pipe
Weight 0.373 LB

You May Also Like