text.skipToContent text.skipToNavigation


1404-12-08-SS

Pipe

Item #100141450

Product details

  • Female Pipe Swivel to Male Pipe
  • 1/2" Female Pipe Swivel to 3/4" Male Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types NPT - All Ends
Fitting Type Straight, Swivel
Fitting Description Female Pipe Swivel to Male Pipe
End Size 3/4 NPT(m)
1/2 NPSM(f)
Material Stainless Steel
SAE Reference No. 140130
Style Straight Male
Female Pipe Size 1/2 in
Series MP-FPS STRAIGHT
NPSM Swivel Nut 1/2-14 
Length 1.65 in
Hex Size 1 1/4 in
Male Pipe Size 3/4 in
Thread (Old Data - Do Not Use) 3/4-14  Male Pipe
Weight 0.28 LB

You May Also Like