Product details
- Female Pipe Swivel to Male Pipe
- 1" Female Pipe Swivel to 3/4" Male Pipe
- Stainless Steel
Specifications
Length | 1.812 in |
Male Pipe Size | 3/4 in |
Series | MP-FPS STRAIGHT |
NPSM Swivel Nut | 1-11 1/2 |
Fitting Description | Female Pipe Swivel to Male Pipe |
End Size | 3/4 NPT(m), 1 NPSM(f) |
End Types | NPT - All Ends |
Female Pipe Size | 1 in |
Thread (Old Data - Do Not Use) | 3/4-14 Male Pipe |
Style | Straight Male |
Material | Stainless Steel |
Fitting Type | Straight, Swivel |
SAE Reference No. | 140130 |
No. of Ends | 2 |
Hex Size | 1 1/2 in |
Weight | 0.501 LB |