text.skipToContent text.skipToNavigation


1404-16-06

Pipe

Item #100141456
each
    Shipment Options

Product details

  • Female Pipe Swivel to Male Pipe
  • 3/8" Female Pipe Swivel to 1" Male Pipe

Specifications

No. of Ends 2
End Types NPT - All Ends
Fitting Type Straight, Swivel
Fitting Description Female Pipe Swivel to Male Pipe
End Size 3/8 NPSM(f)
1 NPT(m)
Material Steel
SAE Reference No. 140130
Style Straight Male
Female Pipe Size 3/8 in
Series MP-FPS STRAIGHT
NPSM Swivel Nut 3/8-18 
Length 1.83 in
Hex Size 1 1/2 in
Male Pipe Size 1 in
Thread (Old Data - Do Not Use) 1-11 1/2  Male Pipe
Weight 0.419 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison