Product details
- Female Pipe Swivel to Male Pipe
- 1/2" Female Pipe Swivel to 1/2" Male Pipe
Specifications
Fitting Type | Straight, Swivel |
Style | Straight Male |
End Size | 1/2 NPSM(f), 1 NPT(m) |
Fitting Description | Female Pipe Swivel to Male Pipe |
Series | MP-FPS STRAIGHT |
Hex Size | 1 1/2 in |
Male Pipe Size | 1 in |
Female Pipe Size | 1/2 in |
SAE Reference No. | 140130 |
Material | Steel |
Thread (Old Data - Do Not Use) | 1-11 1/2 Male Pipe |
Length | 1.810 in |
NPSM Swivel Nut | 1/2-14 |
No. of Ends | 2 |
End Types | NPT - All Ends |
Weight | 0.413 LB |