text.skipToContent text.skipToNavigation


1404-16-24

Pipe

Item #100141462

Product details

  • Female Pipe Swivel to Male Pipe
  • 1" Female Pipe Swivel to 1 1/4" Male Pipe

Specifications

No. of Ends 2
End Types NPT - All Ends
Fitting Type Straight, Swivel
Fitting Description Female Pipe Swivel to Male Pipe
End Size 1 1/2 NPSM(f)
1 NPT(m)
Material Steel
SAE Reference No. 140130
Style Straight Male
Female Pipe Size 1 1/2 in
Male Pipe Size 1 in
Weight 0.0 LB

You May Also Like