text.skipToContent text.skipToNavigation


1404-20-20-SS

Pipe

Item #100141465

Product details

  • Female Pipe Swivel to Male Pipe
  • 1 1/4" Female Pipe Swivel to 1 1/4" Male Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types NPT - All Ends
Fitting Type Straight, Swivel
Fitting Description Female Pipe Swivel to Male Pipe
End Size 1 1/4 NPT(m)
1 1/4 NPSM(f)
Material Stainless Steel
SAE Reference No. 140130
Style Straight Male
Female Pipe Size 1 1/4 in
Series MP-FPS STRAIGHT
NPSM Swivel Nut 1 1/4-11 1/2 
Length 2.06 in
Hex Size 1 7/8 in
Male Pipe Size 1 1/4 in
Thread (Old Data - Do Not Use) 1 1/4-11 1/2  Male Pipe
Weight 0.8 LB

You May Also Like