text.skipToContent text.skipToNavigation


1404-32-32-SS

Pipe

Item #100141470

Product details

  • Female Pipe Swivel to Male Pipe
  • 2" Female Pipe Swivel to 2" Male Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types NPT - All Ends
Fitting Type Straight, Swivel
Fitting Description Female Pipe Swivel to Male Pipe
End Size 2 NPT(m)
2 NPSM(f)
Material Stainless Steel
SAE Reference No. 140130
Style Straight Male
Series MP-FPS STRAIGHT
NPSM Swivel Nut 2-11 1/2 
Length 2.38 in
Hex Size 2 5/8 in
Male Pipe Size 2 in
Thread (Old Data - Do Not Use) 2-11 1/2  Male Pipe
Weight 1.8 LB

You May Also Like