Product details
- Female Pipe Swivel to Female Pipe
- 1/4" Female Pipe Swivel to 1/8" Female Pipe
Specifications
Female Pipe Size A1 | 1/4 in |
SAE Reference No. | 140131 |
Length | 1.260 in |
Thread (Old Data - Do Not Use) | 1/8-27 Female Pipe |
Style | Straight Female |
Female Pipe Size | 1/8 in |
Fitting Description | Female Pipe Swivel to Female Pipe |
Fitting Type | Straight, Swivel |
L Dim | 1.26 in |
End Types | NPT - All Ends |
Series | FP-FPS STRAIGHT |
No. of Ends | 2 |
End Size | 1/8 NPSM(f), 1/4 NPSM(f) |
Material | Steel |
Hex Size | 11/16 in |
NPSM Swivel Nut | 1/4-18 |
Weight | 0.1 LB |