text.skipToContent text.skipToNavigation


1405-04-04-SS

Pipe

Item #100141476
each
    Shipment Options

Product details

  • Female Pipe Swivel to Female Pipe
  • 1/4" Female Pipe Swivel to 1/4" Female Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types NPT - All Ends
Fitting Type Straight, Swivel
Fitting Description Female Pipe Swivel to Female Pipe
End Size 1/4 NPT(f)
1/4 NPSM(f)
Material Stainless Steel
SAE Reference No. 140131
Style Straight Female
Female Pipe Size 1/4 in
Series FP-FPS STRAIGHT
NPSM Swivel Nut 1/4-18 
Length 1.24 in
Hex Size 11/16 in
Female Pipe Size A1 1/4 in
Thread (Old Data - Do Not Use) 1/4-18  Female Pipe
L Dim 1.24 in
Weight 0.1 LB

You May Also Like