Product details
- Female Pipe Swivel to Female Pipe
- 1/4" Female Pipe Swivel to 1/2" Female Pipe
Specifications
Hex Size | 1 in |
Fitting Description | Female Pipe Swivel to Female Pipe |
Female Pipe Size A1 | 1/4 in |
Female Pipe Size | 1/2 in |
Length | 1.550 in |
Series | FP-FPS STRAIGHT |
L Dim | 1.55 in |
Material | Steel |
Thread (Old Data - Do Not Use) | 3/4-16 Female Pipe |
No. of Ends | 2 |
Fitting Type | Straight, Swivel |
SAE Reference No. | 140131 |
NPSM Swivel Nut | 1/4-18 |
End Types | NPT - All Ends |
Style | Straight Female |
End Size | 1/4 NPSM(f), 1/2 NPSM(f) |
Weight | 0.203 LB |