text.skipToContent text.skipToNavigation


1405-08-06-SS

Pipe

Item #100141485
each
    Shipment Options

Product details

  • Female Pipe Swivel to Female Pipe
  • 3/8" Female Pipe Swivel to 1/2" Female Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types NPT - All Ends
Fitting Type Straight, Swivel
Fitting Description Female Pipe Swivel to Female Pipe
End Size 1/2 NPSM(f)
3/8 NPSM(f)
Material Stainless Steel
SAE Reference No. 140131
Style Straight Female
Female Pipe Size 1/2 in
Series FP-FPS STRAIGHT
NPSM Swivel Nut 3/8-18 
Length 1.453 in
Hex Size 1 in
Female Pipe Size A1 3/8 in
Thread (Old Data - Do Not Use) 1/2-14  Female Pipe
L Dim 1.453 in
Weight 0.2 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison